Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI71040DNSMXVST3 Replacement/Interchange Hydraulic Filter
Mfr # MF0436133
Zoro # G100936299
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Weight 3
- Application Filtration
- Height 15.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0436133
- Zoro # G100936299
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 15.66 |
Details
Micron Rating | 3 |
Weight | 3 |
Application | Filtration |
Description
Main Filter MF0899782 replaces OEM PI71040DNSMXVST3 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 15.66in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 15.66in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ B48 V Belt, 51 in Outside Length, 5/8 in Top Width, 1 Ribs (B48)
- DIXON Stainless Steel Insert NPT, 1"x1" (RKHN881)
- TOMPKINS Hose Protectors3.25"X6.00" ORANGE HOSE PROTECTOR 50PC (HP-06O-50PC)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- SULLIVAN PALATEK COMPRESSOR FILTER HYDRAULIC FILTER ELEMENT (00520-016)
- Main Filter Hydraulic Filtration