Shop All Hydraulic Filters
Main Filter
MAHLE PI38100RNDRG100 Replacement/Interchange Hydraulic Filter
Mfr # MF0578677
Zoro # G800906578
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 15.7
- OD Top 6.06
- OD Bottom 6.06
- ID Top 3.55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578677
- Zoro # G800906578
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 15.7 |
Details
Seal Type | Viton |
OD Top | 6.06 |
OD Bottom | 6.06 |
ID Top | 3.55 |
ID Bottom | 3.55 |
Micron Rating | 100 |
Application | Filtration |
Weight | 6.059 |
Product Media | Wire Mesh |
Description
Main Filter MF0899747 replaces OEM PI38100RNDRG100 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 15.7in OD Top: 6.063in OD Bottom: 6.063in ID Top: 3.551in ID_Bottom: 3.551inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Grease, Tube, 2 Oz. (GPL-207)
- CARLISLE R5VX800-3 Power-Wedge Cog-Band (R5VX800-3)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 5:1 (F721-5-B7-G)
- WESTWARD 3-Jaw Grease Coupler (21EM05)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE409100, 150 micron, Outside-In (MF0066317)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- MAIN FILTER FILTREC WG147 Replacement/Interchange Hydraulic Filter (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- Main Filter Hydraulic Filters