Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI37063DNDRG60 Replacement/Interchange Hydraulic Filter
Mfr # MF0578654
Zoro # G100936145
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 60
- Height 15.7
- Weight 3.465
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0578654
- Zoro # G100936145
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 15.7 |
Details
Micron Rating | 60 |
Weight | 3.465 |
Application | Filtration |
Description
Main Filter MF0899726 replaces OEM PI37063DNDRG60 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 15.7in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 15.7in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNORBITAL-SPIRIT Spirit, Random Orbtal Sander, 5" (59165)
- ABB 24" Hydraulic Crimper (TBM14M)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH5070)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- Main Filter Hydraulic Filtration