Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI37010DNDRG60 Replacement/Interchange Hydraulic Filter
Mfr # MF0578618
Zoro # G100935988
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 60
- Application Filtration
- Height 9.76
- Weight 0.7436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0578618
- Zoro # G100935988
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.76 |
Details
Micron Rating | 60 |
Application | Filtration |
Weight | 0.7436 |
Description
Main Filter MF0899718 replaces OEM PI37010DNDRG60 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 9.76in
OD Top: 1.752in
OD Bottom: 1.752in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 9.76in
OD Top: 1.752in
OD Bottom: 1.752in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2ISCC-112-100KW Two-Piece Industry Standard Clamping Coupling with Keyway (2ISCC-112-100KW)
- NSK NSK 6203Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6203Z C3)
- TRITAN Taper-Lock Bushing, 2-1/2in.Bore dia., Stl (2517 X 2-1/2)
- 3M Screw A0766, 4 per bag 1 bag/pk (28142)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- Main Filter Hydraulic Filtration