Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI36100DNDRG40 Replacement/Interchange Hydraulic Filter
Mfr # MF0578611
Zoro # G100936077
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 40
- Height 24.72
- Application Filtration
- Weight 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578611
- Zoro # G100936077
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.72 |
Details
Micron Rating | 40 |
Application | Filtration |
Weight | 0.8 |
Description
Main Filter MF0899712 replaces OEM PI36100DNDRG40 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 24.72in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 40
Seal Type: Viton
Height: 24.72in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8-10 Hp Up To 30 C/Min Output Amps (130HC100)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC164A, .25 AIR OVERHP, 1100RPM, 1PH, 60HZ, 48Z, 1712 (CHC164A)
- POWERFLITE 4L200 20" Outside Length, 1/2" Top Width, 1 Ribs (4L200-2)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/4 In, Steel (1L694)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- HYDAC 0110 D 010 BH4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BH4HC)
- Main Filter Hydraulic Filtration