Shop All Hydraulic Filters
Main Filter
MAHLE PI25063RNSMX25 Replacement/Interchange Hydraulic Filter
Mfr # MF0360195
Zoro # G100906551
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 15.74
- OD Top 5.08
- OD Bottom 5.08
- ID Top 2.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0360195
- Zoro # G100906551
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 15.74 |
Details
Seal Type | Viton |
OD Top | 5.08 |
OD Bottom | 5.08 |
ID Top | 2.79 |
ID Bottom | 2.79 |
Micron Rating | 25 |
Application | Filtration |
Product Media | Glass |
Weight | 4.6 |
Description
Main Filter MF0899647 replaces OEM PI25063RNSMX25 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 15.74in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.791in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces KAYDON KM60188, Return Line, 25 micron, Outside-In (MF0062674)
- BESTORQ Banded Belt, 224 in Outside Length, 6.25 in Top Width, 10 Ribs (10/5V2240)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3490 (3490)
- MAIN FILTER Hydraulic Filter, replaces GROVE 9437100569, 3 micron, Outside-In (MF0433234)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces HYVA H08102117, 10 micron, Outside-In, Cellulose (MF0066234)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG322, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- Main Filter Hydraulic Filtration