Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI23025DNSMX10 Replacement/Interchange Hydraulic Filter
Mfr # MF0436074
Zoro # G100936190
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 1.6
- Application Filtration
- Height 9.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436074
- Zoro # G100936190
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.76 |
Details
Micron Rating | 10 |
Weight | 1.6 |
Application | Filtration |
Description
Main Filter MF0899612 replaces OEM PI23025DNSMX10 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 9.76in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 9.76in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Clevis (6X479)
- ATLANTIC BLOWERS Check Valve 1.5” (AB-30002)
- KOYO Ang Contact, 45mm Bore, Bronze Cage (7309B-5GC3FY)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1610 X 1 3/16-KW (1610 X 1 3/16-KW)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER MP FILTRI CU40A03N Replacement/Interchange Hydraulic Filter (MF0577067)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- BUYERS PRODUCTS Sump Strainer, 1-1/2" NPT, Male Thread (SW1501003)
- Main Filter Hydraulic Filter Elements