Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI21100DNSMX3 Replacement/Interchange Hydraulic Filter
Mfr # MF0578601
Zoro # G100935957
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Weight 0.8
- Height 24.72
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578601
- Zoro # G100935957
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.72 |
Details
Micron Rating | 3 |
Weight | 0.8 |
Application | Filtration |
Description
Main Filter MF0899579 replaces OEM PI21100DNSMX3 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 24.72in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 24.72in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- WESTWARD Fitting, Zinc Plated, Stl, 55/64" L, PK10 (52NZ57)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (80BS13H X 1 1/4)
- QUINCY COMPRESSOR Air Compressor Pump, 7.5, Two Stage Stage (QT-7.5)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- PARKER Filter Element, 2 Micron, 10 GPM, 3000 PSI (935191)
- Main Filter Hydraulic Filtration