Shop All Hydraulic Filter Elements
Main Filter
MAHLE PI2105PS3 Replacement/Interchange Hydraulic Filter
Mfr # MF0060857
Zoro # G300935863
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Height 3.7
- Application Filtration
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060857
- Zoro # G300935863
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 3.7 |
Details
Micron Rating | 3 |
Application | Filtration |
Weight | 0.4 |
Description
Main Filter MF0899575 replaces OEM PI2105PS3 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Height: 3.7in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.004in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Height: 3.7in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.004in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Levelwind Retractable Air Hose Reel, 3/8" x 50' (L8305)
- MAIN FILTER Hydraulic Filter, replaces WIX R48D05GV, Return Line, 5 micron, Outside-In (MF0064357)
- BALDOR-RELIANCE Washdown Motor, 1-1/2 HP, 1755 rpm, 3-Phase (CEWDM3554T)
- DIXON Barb to Thor Coupler, Barb, 1/2, Steel (4PS4)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925385)
- Main Filter Hydraulic Filter Elements