Shop All Hydraulic Filters
Main Filter
MAHLE PI21040RNSMX3 Replacement/Interchange Hydraulic Filter
Mfr # MF0360182
Zoro # G100906445
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.84
- OD Top 5.08
- OD Bottom 5.08
- ID Top 2.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0360182
- Zoro # G100906445
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.84 |
Details
Seal Type | Viton |
OD Top | 5.08 |
OD Bottom | 5.08 |
ID Top | 2.79 |
ID Bottom | 2.79 |
Micron Rating | 3 |
Product Media | Glass |
Application | Filtration |
Weight | 3.1 |
Description
Main Filter MF0899574 replaces OEM PI21040RNSMX3 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 9.84in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.791in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- FOSTER Safety Socket, SV5, 3/4" MPT (SV5505)
- NATIONAL Small Bore Metric Seals, 110X140X14-R2LS32-S (110X140X14-R2LS32-S)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER VICKERS 737838 Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA 6978162120, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ5, 5 micron, Outside-In (MF0578578)
- FLUITEK FLK0204584 Replacement/Interchange Hydraulic Filter (MF0578132)
- Main Filter Hydraulic Filtration