Shop All Hydraulic Filters
Main Filter
MAHLE PI15004RNMIC25 Replacement/Interchange Hydraulic Filter
Mfr # MF0578656
Zoro # G300906504
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 3.94
- OD Top 2.28
- OD Bottom 2.28
- ID Top 1.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578656
- Zoro # G300906504
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.94 |
Details
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Micron Rating | 25 |
Product Media | Cellulose |
Application | Filtration |
Weight | 0.356 |
Description
Main Filter MF0899549 replaces OEM PI15004RNMIC25 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 3.94in OD Top: 2.28in OD Bottom: 2.28in ID Top: 1.27in ID_Bottom: 1.27inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Reservoir, Air Operated (RVP103)
- BREEZE Ideal Tridon 2 in to 5 in. SAE 72 Silver Hose Clamp Stainless Steel Snaplock (500072551)
- CONTINENTAL CONTITECH 1/2" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-15-41)
- BOSTON 4" ID Rubber Material Hose 75 PSI BK (H031964-20-ALCE)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh (MF0434507)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171839, 10 micron, Outside-In (MF0506285)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164703, 25 micron, Inside-Out (MF0619490)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA25P, 25 micron, Outside-In (MF0502896)
- Main Filter Hydraulic Filters