Shop All Hydraulic Filter Elements
Main Filter
MAHLE 79701954 Replacement/Interchange Hydraulic Filter
Mfr # MF0578625
Zoro # G300935948
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 1.15
- Height 6.18
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0578625
- Zoro # G300935948
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 6.18 |
Details
Micron Rating | 25 |
Weight | 1.15 |
Application | Filtration |
Description
Main Filter MF0899497 replaces OEM 79701954 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 6.18in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 25
Seal Type: Viton
Height: 6.18in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 35 MFD, 440V, Oval (POCF35A)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191568.00)
- CONTINENTAL CONTITECH 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (5VX810)
- TB WOODS V-Belt Sheave, Classical, 16.0 dia x 5B-SF (1605B)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- BOSCH REXROTH Hydraulic Filter Element (R928037588)
- Main Filter Hydraulic Filtration