Shop All Hydraulic Filter Elements
Main Filter
MAHLE 78299042 Replacement/Interchange Hydraulic Filter
Mfr # MF0061513
Zoro # G800936070
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Weight 5.8
- Height 16.73
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0061513
- Zoro # G800936070
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 16.73 |
Details
Micron Rating | 5 |
Weight | 5.8 |
Application | Filtration |
Description
Main Filter MF0899465 replaces OEM 78299042 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Height: 16.73in
OD Top: 5.512in
OD Bottom: 5.512in
ID Top: 2.559in
ID_Bottom: 2.559in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Height: 16.73in
OD Top: 5.512in
OD Bottom: 5.512in
ID Top: 2.559in
ID_Bottom: 2.559in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK451)
- DYNABRADE Motor Conversion Kit, 59175 (59175)
- LOVEJOY Coupling, Double Beam, Bore 1/2x1/2 In (ADB6 1/2x1/2)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10MF-G)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- HYDAC 0180MA010P Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010P)
- Main Filter Hydraulic Filter Elements