Shop All Hydraulic Filters
Main Filter
MAHLE 78264459 Replacement/Interchange Hydraulic Filter
Mfr # MF0578722
Zoro # G600906518
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 15.74
- OD Top 5.08
- OD Bottom 5.08
- ID Top 2.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578722
- Zoro # G600906518
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 15.74 |
Details
Seal Type | Viton |
OD Top | 5.08 |
OD Bottom | 5.08 |
ID Top | 2.79 |
ID Bottom | 2.79 |
Micron Rating | 100 |
Application | Filtration |
Weight | 4.6 |
Product Media | Wire Mesh |
Description
Main Filter MF0899447 replaces OEM 78264459 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 100 Seal Type: Viton Height: 15.74in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.791in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RR1010, 11.1 ton Capacity, 10.00 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR1010)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- SMC Nylon Tubing, OD 8mm, ID 6mm, 20m, White (T0806W-20)
- FASCO HVAC Motor, 1/50 HP, 3000 rpm, 115V, 3.3 (D228)
- MAIN FILTER INGERSOLL RAND PI311510VG16E Replacement/Interchange Hydraulic Filter (MF0060985)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- MAIN FILTER Hydraulic Filter, replaces EPPENSTEINER 6140P25S0000, 25 micron, Inside-Out (MF0433852)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10, 10 micron, Outside-in (MF0614371)
- Main Filter Hydraulic Filters