Shop All Hydraulic Filter Elements
Main Filter
MAHLE 78263295 Replacement/Interchange Hydraulic Filter
Mfr # MF0065066
Zoro # G100935995
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Weight 6.6
- Height 19.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065066
- Zoro # G100935995
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 19.68 |
Details
Micron Rating | 3 |
Application | Filtration |
Weight | 6.6 |
Description
Main Filter MF0899444 replaces OEM 78263295 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 19.68in
OD Top: 6.063in
OD Bottom: 6.063in
ID Top: 3.551in
ID_Bottom: 3.551in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 19.68in
OD Top: 6.063in
OD Bottom: 6.063in
ID Top: 3.551in
ID_Bottom: 3.551in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Sealed (6000 2RS)
- D&D 86" Outside Length, 1/2" Top Width, 1 Ribs (AX84)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- ENERPAC BHP2751G, 24 Ton, Hydraulic Master Puller Set with Hand Pump (BHP2751G)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- HYDAC 0280 D 010 BN4HC Size 0280, 10 Micron Filter Element for Pressure Filters (0280 D 010 BN4HC)
- Main Filter Hydraulic Filter Elements