Shop All Hydraulic Filter Elements
Main Filter
MAHLE 78261018 Replacement/Interchange Hydraulic Filter
Mfr # MF0436005
Zoro # G100935940
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Application Filtration
- Height 9.76
- Weight 0.7436
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436005
- Zoro # G100935940
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.76 |
Details
Micron Rating | 25 |
Application | Filtration |
Weight | 0.7436 |
Description
Main Filter MF0899428 replaces OEM 78261018 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.76in
OD Top: 1.752in
OD Bottom: 1.752in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.76in
OD Top: 1.752in
OD Bottom: 1.752in
ID Top: 0.87in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN-RUPP P98104A - Part For Wr10Pp6Xpp9 (P98-104A)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- ENERPAC PAMG1405N, Turbo II Air Hydraulic Pump, 4/3 Manual Valve, 230 in3 Oil, For Double-Acting Cylinders (PAMG1405N)
- GAST Valve 56Fr Sp Af544 (AF544)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER FILTREC C212G10 Replacement/Interchange Hydraulic Filter (MF0306000)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- HYDAC 0160 R 010 BN4HC Size 0160, 10 Micron Filter Element for Return Line Filters (0160 R 010 BN4HC)
- Main Filter Hydraulic Filter Elements