Shop All Hydraulic Filter Elements
Main Filter
MAHLE 78226821 Replacement/Interchange Hydraulic Filter
Mfr # MF0065072
Zoro # G100935926
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Height 19.68
- Weight 6.6
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0065072
- Zoro # G100935926
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 19.68 |
Details
Micron Rating | 25 |
Weight | 6.6 |
Application | Filtration |
Description
Main Filter MF0899404 replaces OEM 78226821 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 19.68in
OD Top: 6.063in
OD Bottom: 6.063in
ID Top: 3.551in
ID_Bottom: 3.551in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 19.68in
OD Top: 6.063in
OD Bottom: 6.063in
ID Top: 3.551in
ID_Bottom: 3.551in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 1/4" ID x 16 ft. (TT-14-20-R-RS)
- DELTROL Deltrol Directional Control Catridge Valve 6 Gpm, 3000 PSI, 120 Vdc (452101)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >140<320Mm (6318 C4)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- BUYERS PRODUCTS Chrome Filler-Strainer Breather Cap Assembly With Plastic Basket (BC40)
- Main Filter Hydraulic Filter Elements