Shop All Hydraulic Filter Elements
Main Filter
MAHLE 78216186 Replacement/Interchange Hydraulic Filter
Mfr # MF0436086
Zoro # G300935887
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Application Filtration
- Height 9.76
- Weight 3.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0436086
- Zoro # G300935887
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.76 |
Details
Micron Rating | 25 |
Application | Filtration |
Weight | 3.1 |
Description
Main Filter MF0899401 replaces OEM 78216186 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.76in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 9.76in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.583in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS US Motors 1868, Condenser Fan, 3/4 HP, 1-Phase, 1075 RPM Motor (1868)
- INA Yoke Track Roller, Size 30, Bore 10 mm (NATR10-PP-A)
- MTD Pulley-Flat Idler (756-04511B)
- SMC 16Mm 1Mpa 50Mm Double Acting Pneumatic Cylinder (CDQSB16-50DC)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- PARKER Filter Element, 25 Micron, 20 GPM, 3000 PSI (925574)
- Main Filter Hydraulic Filtration