Shop All Hydraulic Filters
Main Filter
MAHLE 77999436 Replacement/Interchange Hydraulic Filter
Mfr # MF0578709
Zoro # G100906568
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.84
- OD Top 3.94
- OD Bottom 3.94
- ID Top 2.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0578709
- Zoro # G100906568
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.84 |
Details
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Micron Rating | 40 |
Application | Filtration |
Product Media | Wire Mesh |
Weight | 2.145 |
Description
Main Filter MF0899382 replaces OEM 77999436 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Viton Height: 9.84in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.067in ID_Bottom: 2.067inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Nylon, Max 0.875 In, PK10 (22HC0813B)
- DAYTON 5V670 V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs (13V740)
- CAMOZZI Adapter Fitting, 1/4 BSPp Female X 1/4 BSPp Male (2521 1/4-1/4)
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- MAIN FILTER GARDNER DENVER 2116128 Replacement/Interchange Hydraulic Filter (MF0057995)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- FILTREC RLR210E10B Replacement/Interchange Hydraulic Filter (MF0430419)
- Main Filter Hydraulic Filters