Shop All Hydraulic Filters
Main Filter
MAHLE 77964091 Replacement/Interchange Hydraulic Filter
Mfr # MF0360193
Zoro # G800906479
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 15.74
- OD Top 5.08
- OD Bottom 5.08
- ID Top 2.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0360193
- Zoro # G800906479
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 15.74 |
Details
Seal Type | Viton |
OD Top | 5.08 |
OD Bottom | 5.08 |
ID Top | 2.79 |
ID Bottom | 2.79 |
Micron Rating | 5 |
Application | Filtration |
Product Media | Glass |
Weight | 4.6 |
Description
Main Filter MF0899365 replaces OEM 77964091 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 15.74in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.791in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SH6-63)
- ALLEN BRADLEY Ac Drive 22BD010N104 (22B-D010N104)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER HYUNDAI 31E34527 Replacement/Interchange Hydraulic Filter (MF0896557)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ10, 10 micron, Outside-In (MF0066033)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- ARGO V2126023 Replacement/Interchange Hydraulic Filter (MF0896642)
- Main Filter Hydraulic Filtration