Shop All Hydraulic Filters
Main Filter
MAHLE 77964083 Replacement/Interchange Hydraulic Filter
Mfr # MF0360183
Zoro # G600906495
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.84
- OD Top 5.08
- OD Bottom 5.08
- ID Top 2.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0360183
- Zoro # G600906495
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.84 |
Details
Seal Type | Viton |
OD Top | 5.08 |
OD Bottom | 5.08 |
ID Top | 2.79 |
ID Bottom | 2.79 |
Micron Rating | 5 |
Product Media | Glass |
Application | Filtration |
Weight | 3.1 |
Description
Main Filter MF0899363 replaces OEM 77964083 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.84in OD Top: 5.079in OD Bottom: 5.079in ID Top: 2.791in ID_Bottom: 2.791inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 63 Frame, 230/460V AC Voltage, 1,700 Nameplate RPM (063T17FH5326)
- PIX PIX, C33, V-Belt 7/8 X 37 (C33)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (P-LP-125-RH-BXB)
- D&D 133" Outside Length, 1 1/2" Top Width, 2 Ribs (2/B130)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WT1338, 257 micron, Outside-In (MF0066303)
- MAIN FILTER BEHRINGER PI4211SMVST25 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- Main Filter Hydraulic Filtration