Shop All Hydraulic Filters
Main Filter
MAHLE 77964075 Replacement/Interchange Hydraulic Filter
Mfr # MF0487499
Zoro # G300906436
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.84
- OD Top 3.94
- OD Bottom 3.94
- ID Top 2.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0487499
- Zoro # G300906436
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.84 |
Details
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Micron Rating | 5 |
Weight | 2.145 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0899361 replaces OEM 77964075 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.84in OD Top: 3.937in OD Bottom: 3.937in ID Top: 2.067in ID_Bottom: 2.067inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-500-10 (T5-500-10)
- FASCO Unit Bearing Motor, 1/250 HP, 0.14, CW, 230V (UB590)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (UCF207-104D1)
- GATES PowerGrip Timing Belts, 540H200 (540H200)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P551540, 25 micron, Inside-Out (MF0594505)
- Main Filter Hydraulic Filters