Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77961667 Replacement/Interchange Hydraulic Filter
Mfr # MF0578608
Zoro # G800936186
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 0.8
- Application Filtration
- Height 24.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578608
- Zoro # G800936186
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.76 |
Details
Micron Rating | 25 |
Weight | 0.8 |
Application | Filtration |
Description
Main Filter MF0899289 replaces OEM 77961667 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 24.76in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.377in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 24.76in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.377in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Vl Vm Vp Variable Pitch Sheaves-600, #1VL34X5/8 KWY 3/16 X 3/32 (1VL34X5/8 KWY 3/16 X 3/32)
- HERITAGE Grease Fitting Cap Dome, Black (H88002)
- DAYTON BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (6L281)
- DODGE Tigear-2 Reducers And Accessories, 17Q15L56 TIGEAR-2 REDUCER (17Q15L56 TIGEAR-2 REDUCER)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- BUYERS PRODUCTS Sump Strainer, 2" NPT Male Thread (SW2001253)
- Main Filter Hydraulic Filtration