Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77961568 Replacement/Interchange Hydraulic Filter
Mfr # MF0578651
Zoro # G100935889
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Application Filtration
- Height 15.74
- Weight 4.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578651
- Zoro # G100935889
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 15.74 |
Details
Micron Rating | 25 |
Application | Filtration |
Weight | 4.25 |
Description
Main Filter MF0899280 replaces OEM 77961568 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 15.74in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 15.74in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- CONRADER Safety Valve, Soft Seat, 1/4In, 300 PSI, SS (SRV250-V-SS-300)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- SMC Dual Piston Cylinder, 25mmBore, 40mmStroke (CXSM25-40)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER ROLLS-ROYCE A6659861 Replacement/Interchange Hydraulic Filter (MF0058806)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- PALL HYDRAULIC FILTER ELEMENT (HC9021FDT4H)
- Main Filter Hydraulic Filtration