Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77955131 Replacement/Interchange Hydraulic Filter
Mfr # MF0061031
Zoro # G300935894
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Weight 3.278
- Height 10.03
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061031
- Zoro # G300935894
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 10.03 |
Details
Micron Rating | 5 |
Weight | 3.278 |
Application | Filtration |
Description
Main Filter MF0899240 replaces OEM 77955131 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Height: 10.03in
OD Top: 3.287in
OD Bottom: 3.287in
ID Top: 1.866in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Height: 10.03in
OD Top: 3.287in
OD Bottom: 3.287in
ID Top: 1.866in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/30, 1/150, 1/200 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHY-954 (954)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- FESTO Filter Cartridge MS9-LFP-C (MS9-LFP-C)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 58" (A58)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- Main Filter Hydraulic Filter Elements