Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77955107 Replacement/Interchange Hydraulic Filter
Mfr # MF0061023
Zoro # G100936237
product price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Application Filtration
- Height 10.03
- Weight 1.793
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061023
- Zoro # G100936237
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 10.03 |
Details
Micron Rating | 5 |
Application | Filtration |
Weight | 1.793 |
Description
Main Filter MF0899237 replaces OEM 77955107 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Height: 10.03in
OD Top: 3.287in
OD Bottom: 3.287in
ID Top: 1.866in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Height: 10.03in
OD Top: 3.287in
OD Bottom: 3.287in
ID Top: 1.866in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX162 Cogged V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6L309)
- TIMKEN TIM-45285A, Tapered Roller Bearing 4 Od, Trb Single Cone Cntrl Stand 4 Od, 45285A (45285A)
- ADVANCED DISTRIBUTION SERVICES BLASTER MULTI-PURPOSE LUBRICANT (BEPB-50)
- BESTORQ Kevlar V-Belt / B29LG, 5L320K (5L320K)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- PARKER Strainer Element 149W, 4.9 in H (947630)
- Main Filter Hydraulic Filter Elements