Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77943723 Replacement/Interchange Hydraulic Filter
Mfr # MF0578603
Zoro # G300935962
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Height 24.72
- Weight 0.8
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0578603
- Zoro # G300935962
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.72 |
Details
Micron Rating | 5 |
Weight | 0.8 |
Application | Filtration |
Description
Main Filter MF0899233 replaces OEM 77943723 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 24.72in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.372in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 24.72in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.372in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 15 x 28 x 7 mm., Nitrile Rubber (152807TC)
- FESTO Shock Absorber YSR-7-5-C (YSR-7-5-C)
- NSK NSK-6801ZZ, 6800 Series Ball Bearing, 6801ZZ (6801ZZ)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 5/8" Id, 150795 (150795)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER FILTREC WP449 Replacement/Interchange Hydraulic Filter (MF0066208)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER WIX D56910CAV Replacement/Interchange Hydraulic Filter (MF0508569)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- Main Filter Hydraulic Filtration