Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77929748 Replacement/Interchange Hydraulic Filter
Mfr # MF0487497
Zoro # G800935974
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 15.62
- Weight 1.969
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0487497
- Zoro # G800935974
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 15.62 |
Details
Micron Rating | 10 |
Weight | 1.969 |
Application | Filtration |
Description
Main Filter MF0899214 replaces OEM 77929748 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 15.62in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 15.62in
OD Top: 3.071in
OD Bottom: 3.071in
ID Top: 1.595in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 96 Teeth, Length 48.0 In (1DHT7)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 66' Length Per Box - Yellow (HGPW-32-66-YW)
- BESTORQ Banded Cogged Belt, 66 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX63)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- Main Filter Hydraulic Filter Elements