Shop All Hydraulic Filters
Main Filter
MAHLE 77925001 Replacement/Interchange Hydraulic Filter
Mfr # MF0578655
Zoro # G100906490
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 3.94
- OD Top 2.28
- OD Bottom 2.28
- ID Top 1.27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578655
- Zoro # G100906490
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 3.94 |
Details
Seal Type | Viton |
OD Top | 2.28 |
OD Bottom | 2.28 |
ID Top | 1.27 |
ID Bottom | 1.27 |
Micron Rating | 10 |
Product Media | Cellulose |
Weight | 0.356 |
Application | Filtration |
Description
Main Filter MF0899178 replaces OEM 77925001 by MAHLE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.94in OD Top: 2.28in OD Bottom: 2.28in ID Top: 1.27in ID_Bottom: 1.27inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 00218ET3ESS145TC, TEFC, 2 hp, 230/460 V, 60 Hz, 3 phase, 145TC , 1800 rpm, Footed (00218ET3ESS145TC)
- TRICO Storage Lid, HDPE, 3.25 in. H, Gray (34437)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X08)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0616)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- MAIN FILTER MP FILTRI HP1352A25AN Replacement/Interchange Hydraulic Filter (MF0058644)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces YANMAR 1551100700, 10 micron, Outside-In (MF0592836)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- Main Filter Hydraulic Filters