Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77774383 Replacement/Interchange Hydraulic Filter
Mfr # MF0061533
Zoro # G800936018
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 9.1
- Height 33.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061533
- Zoro # G800936018
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 33.46 |
Details
Micron Rating | 10 |
Application | Filtration |
Weight | 9.1 |
Description
Main Filter MF0899129 replaces OEM 77774383 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 33.46in
OD Top: 5.512in
OD Bottom: 5.512in
ID Top: 2.559in
ID_Bottom: 2.559in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Height: 33.46in
OD Top: 5.512in
OD Bottom: 5.512in
ID Top: 2.559in
ID_Bottom: 2.559in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-3/4-X)
- NSK NSK 6305, 6300 Series Single Row Deep Groove Ball Bearing (6305)
- FESTO Push-In Y-Connector NPQH-Y-Q8-E-P10 (NPQH-Y-Q8-E-P10)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- HYDAC 0280 D 005 BN4HC Size 0280, 5 Micron Filter Element for Pressure Filters (0280 D 005 BN4HC)
- Main Filter Hydraulic Filtration