Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77680895 Replacement/Interchange Hydraulic Filter
Mfr # MF0060848
Zoro # G800936100
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 0.4
- Height 3.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060848
- Zoro # G800936100
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 3.7 |
Details
Micron Rating | 10 |
Application | Filtration |
Weight | 0.4 |
Description
Main Filter MF0899013 replaces OEM 77680895 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Height: 3.7in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.004in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 10
Height: 3.7in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.004in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X12X12)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- DAYTON A180 V-Belt, 182" Outside Length, 1/2" Top Width, 1 Ribs (6L206)
- MAIN FILTER MAHLE 77680341 Replacement/Interchange Hydraulic Filter (MF0060903)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER MAHLE 77680424 Replacement/Interchange Hydraulic Filter (MF0061075)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- HYDAC 1300 R 010 BN4HC Size 1300, 10 Micron Filter Element for Return Line Filters (1300 R 010 BN4HC)
- Main Filter Hydraulic Filter Elements