Shop All Hydraulic Filter Elements
Main Filter
MAHLE 77680481 Replacement/Interchange Hydraulic Filter
Mfr # MF0061027
Zoro # G100936084
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 1.793
- Application Filtration
- Height 10.03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0061027
- Zoro # G100936084
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 10.03 |
Details
Micron Rating | 25 |
Weight | 1.793 |
Application | Filtration |
Description
Main Filter MF0899005 replaces OEM 77680481 by MAHLE and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Height: 10.03in
OD Top: 3.287in
OD Bottom: 3.287in
ID Top: 1.866in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Height: 10.03in
OD Top: 3.287in
OD Bottom: 3.287in
ID Top: 1.866in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase (2PX-450-1)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9108PP (9108PP)
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD (110279-003)
- RULAND Coupling, 4 Beam Set Screw, 8mmx8mm (MWS25-8-8-SS)
- MAIN FILTER DINGBRO DXX6666 Replacement/Interchange Hydraulic Filter (MF0058206)
- MAIN FILTER ROLLS-ROYCE A6659858 Replacement/Interchange Hydraulic Filter (MF0058756)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- SCHROEDER Hydraulic Filter Element (CC10)
- Main Filter Hydraulic Filtration