Shop All Oil Filters
Main Filter
LUBER-FINER LFH8399 Replacement/Interchange Spin-On Filter
Mfr # MF0058060
Zoro # G3079022
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Height 6.94
- Weight 2.5
- Replaces OEM Part LFH8399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058060
- Zoro # G3079022
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Application | Filtration |
Weight | 2.5 |
Replaces OEM Part | LFH8399 |
Replaces OEM Brand | LUBER-FINER |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 3 |
OEM Replacement Brand | LUBER-FINER |
Filter Type | Spin-On |
Description
Main Filter MF0867351 replaces OEM LFH8399 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Lock, 1-1/4" Receiver/Ddblt/Chrme (23020)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Green (LP3M-120G)
- POWERDRIVE 120 Watt Cup Inverter (PWD120C)
- HUMMINBIRD EC M30 Transducer Extension Cable - 30 (720096-2)
- MAIN FILTER LANSS FILTROS HF3118 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER LUBER-FINER LFH5013 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER JCB 58118020 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER EXCEL MFG HP1192 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER LUBER-FINER LFP449 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NORTRAC 778650 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7045)
- Main Filter Oil Filters