Shop All Oil Filters
Main Filter
LUBER-FINER LFH5013 Replacement/Interchange Spin-On Filter
Mfr # MF0575556
Zoro # G3066748
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 5
- Height 11.66
- Weight 5.217
- Application Filtration
- Replaces OEM Part LFH5013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575556
- Zoro # G3066748
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 11.66 |
Thread Size | 1.75 |
Details
Item | Hydraulic Filter |
Micron Rating | 5 |
Weight | 5.217 |
Application | Filtration |
Replaces OEM Part | LFH5013 |
Replaces OEM Brand | LUBER-FINER |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 4.69 |
OD Bottom | 4.61 |
Burst Pressure | 783 |
Collapse Pressure | 217.6 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Filter Rating (Microns) | 5 |
OEM Replacement Brand | LUBER-FINER |
Filter Type | Spin-On |
Description
Main Filter MF0867306 replaces OEM LFH5013 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLING IS-68 Engine Oil Pump Shaft (IS-68)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT670E)
- WAI GLOBAL WIPER MOTOR, WPM2010 (WPM2010)
- ARCTIC FREEZE Ac Gauge/Hose Trigger (AFGBM3-6)
- MAIN FILTER HENGST H18W11 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER GENIE 44207 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LEEBOY 290030 Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DYNAPAC 376637 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER GEHL 189260 Replacement/Interchange Spin-On Filter (MF0058056)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P102)
- Main Filter Oil Filters