Shop All Oil Filters
Main Filter
LUBER-FINER LFH22027 Replacement/Interchange Spin-On Filter
Mfr # MF0058009
Zoro # G3094790
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 125
- Weight 1.2
- Height 5.75
- Application Filtration
- Replaces OEM Part LFH22027
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058009
- Zoro # G3094790
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.75 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 125 |
Weight | 1.2 |
Application | Filtration |
Replaces OEM Part | LFH22027 |
Replaces OEM Brand | LUBER-FINER |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 125 |
OEM Replacement Brand | LUBER-FINER |
Filter Type | Spin-On |
Description
Main Filter MF0867214 replaces OEM LFH22027 by LUBER-FINER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 125 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECON TRUCK ACCESSORIES Recon Truck Accessories REC264138BK 2015-2016 Sierra & Silverado 3rd Gen Dually Fender Lenses with 2 Red & 2 Amber LEDs Smoke Lens with Black Trim (REC264138BK)
- DRAW-TITE 05-12 FRONTIER/PATHFINDER/XTERRA/09-C EQUATOR W/FACTORY TOW PACKAGE 4 (118263)
- PRONTO 22"All Season Blade Premium Vision, Pr-22 (PR-22)
- MONROE Gas-Magnum 60 Shock Absorber, 66608 (66608)
- MAIN FILTER MANN+HUMMEL W94051 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER CARQUEST 96385 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER SPEECO 390601A0 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER SPEECO 390601AO Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER MAHLE S150SP2025 Replacement/Interchange Spin-On Filter (MF0058043)
- MAIN FILTER GENIE 44788 Replacement/Interchange Spin-On Filter (MF0057997)
- PUROLATOR Purolator L14615 Purolator Premium Engine Protection Oil Filter (L14615)
- Main Filter Oil Filters