Shop All Automotive Hydraulic Filters
Main Filter
LHA SPE5010 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2755920
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Thread Size 1.5
- Application Filtration
- Filter Media Cellulose
- Height 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2755920
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Filter Rating (Microns) | 10 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Media | Cellulose |
Micron Rating | 10 |
Weight | 2.4 |
Replaces OEM Part | SPE5010 |
Replaces OEM Brand | LHA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | LHA |
Description
Main Filter MF0371595 replaces OEM SPE5010 by LHA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMAX TRIMAX DOUBLE BALL CHROME 2IN & 2-5/16IN (TDBC22516)
- DURHAM MFG Storage Cabinet, 24 1/2 in H, 12 5/8 in W, 12 1/8 in D, 9 Drawers, 1 Shelves, Steel, Gray (611-95)
- ATTWOOD MARINE 1-Mile Deck Mount, Bi-Color Red/Green Combo Sidelight-12V-SS Housing (66318-7)
- SKF NBR, single lip, grease seal, Bore-Tite (23725)
- MAIN FILTER GRESEN K22002 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VICKERS V0211B1R05 Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DONALDSON/FBO/DCI P165762 Replacement/Interchange Spin-On Filter (MF0058074)
- MAIN FILTER WIX 51457 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER DONALDSON/FBO/DCI P165876 Replacement/Interchange Spin-On Filter (MF0058075)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-9020-4Z10B)
- Main Filter Automotive Hydraulic Filters