Shop All Automotive Hydraulic Filters
Main Filter
LHA SPE1510 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2751468
original price:
$20.49
9% off
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Application Filtration
- Filter Rating (Microns) 10
- Height 5.38
- Thread Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2751468
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Filter Media | Cellulose |
Micron Rating | 10 |
Application | Filtration |
Filter Rating (Microns) | 10 |
Weight | 1.54 |
Replaces OEM Part | SPE1510 |
Replaces OEM Brand | LHA |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | LHA |
Description
Main Filter MF0371585 replaces OEM SPE1510 by LHA and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/8 x 2-7/16 x 5/16", CRWA1, NBR (13812)
- PENNZOIL 1 qt 0W-20 - Platinum Full Synthetic Motor Oil-, 6PK (8413908)
- THERMOID Fuel Hose, Automotive, 7/16 In, 25 Ft (700025105)
- CURT Custom Wiring Harness, 55344 (55344)
- MAIN FILTER LHA SPE1525 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VICKERS 926388 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER UFI ESF22NCC Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER JOHN DEERE AT112393 Replacement/Interchange Spin-On Filter (MF0575554)
- MAIN FILTER DONALDSON/FBO/DCI P165878 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER PARKER 921999 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HASTINGS HF738 Replacement/Interchange Spin-On Filter (MF0058057)
- Main Filter Automotive Hydraulic Filters