Shop All Automotive Hydraulic Filters
Main Filter
LENZ CP75210 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2726030
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Thread Size 1
- Filter Media Cellulose
- Height 5.38
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2726030
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | CP75210 |
Replaces OEM Brand | LENZ |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | LENZ |
Description
Main Filter MF0248376 replaces OEM CP75210 by LENZ and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 90410 Standard Spark Plug - LKR6E-9N, 1 Pack (90410)
- SKF Shaft Seal, 3/4 x 1-3/4 x 1/4", CRWA1, Fluoro (7638)
- OTC Pin Remover, Power Twin 30 tons Ram (4121A)
- QUICKCABLE Bent Lug, 4/0, 1/2", 45 deg., PK5 (6440-005HV)
- MAIN FILTER LENZ CP75230 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER INGERSOLL RAND 36860337 Replacement/Interchange Spin-On Filter (MF0575558)
- MAIN FILTER WIX A03A10G9 Replacement/Interchange Spin-On Filter (MF0058021)
- MAIN FILTER OMT CS06EN Replacement/Interchange Spin-On Filter (MF0058024)
- MAIN FILTER IKRON HHC01799 Replacement/Interchange Spin-On Filter (MF0058040)
- MAIN FILTER IOWA MANUFACTURING 73052006 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HASTINGS HF985 Replacement/Interchange Spin-On Filter (MF0058009)
- Main Filter Automotive Hydraulic Filters