Shop All Oil Filters
Main Filter
LANDINI 4204121M1 Replacement/Interchange Spin-On Filter
Mfr # MF0058014
Zoro # G3062371
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 25
- Weight 1.738
- Height 8.31
- Application Filtration
- Replaces OEM Part 4204121M1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058014
- Zoro # G3062371
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 8.31 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 25 |
Weight | 1.738 |
Application | Filtration |
Replaces OEM Part | 4204121M1 |
Replaces OEM Brand | LANDINI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 20 |
OEM Replacement Brand | LANDINI |
Filter Type | Spin-On |
Description
Main Filter MF0729487 replaces OEM 4204121M1 by LANDINI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 8.307in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA BULB 9003/HB2 12V 60 (9003)
- LIPPERT RHINO PINBOX ROTA-FLEX W/ HDWR KIT (807712)
- ILC Replacement for VALEO TA000A48402 ALTERNATOR (TA000A48402 ALTERNATOR)
- PANELTRONICS Standard Dc 8 Position Breaker Panel W/Led'S (9972204B)
- MAIN FILTER ALLIS CHALMERS 02532042 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LUBER-FINER LFP1652 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER CARQUEST 84476 Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER TAKEUCHI TX340404161 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER CARQUEST 85735 Hydraulic Filter Replacement (MF0058062)
- MAIN FILTER LULL 68379X Replacement/Interchange Spin-On Filter (MF0058075)
- WIX FILTERS Lube Filter, 51796 (51796)
- Main Filter Oil Filters