Shop All Automotive Hydraulic Filters
Main Filter
KRALINATOR L454 Replacement/Interchange Spin-On Filter
Mfr # MF0575533
Zoro # G2724247
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.13
- Filter Media Glass
- Filter Rating (Microns) 40
- Thread Size 1.375
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575533
- Zoro # G2724247
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.13 |
Thread Size | 1.375 |
Details
Micron Rating | 40 |
Filter Media | Glass |
Filter Rating (Microns) | 40 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.3405 |
Replaces OEM Part | L454 |
Replaces OEM Brand | KRALINATOR |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/38.2 |
Beta Ration 2 | 1000/42.4 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | KRALINATOR |
Description
Main Filter MF0326384 replaces OEM L454 by KRALINATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 40 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Report, PK10 (2241)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8316 Boat Bubbles - 16 oz. (BB8316)
- NGK IRIDIUM IX SPARK PLUG(PR-EA/BX-4) (3521)
- QUICKCABLE Dual Post Terminal Protector, 1/0 Ga, PK5 (5712-005B)
- MAIN FILTER NAPA 7878 Hydraulic Filter Replacement (MF0060187)
- MAIN FILTER HYDAC/HYCON 2058116 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER ZINGA HE10AZ Replacement/Interchange Spin-On Filter (MF0411011)
- MAIN FILTER HY-PRO HP75L43MB Replacement/Interchange Spin-On Filter (MF0058060)
- MAIN FILTER HYDAC/HYCON 0160MU010P Replacement/Interchange Spin-On Filter (MF0131872)
- MAIN FILTER HY-PRO HP75L83MB Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER WIX 51740 Replacement/Interchange Spin-On Filter (MF0058063)
- Main Filter Automotive Hydraulic Filters