Shop All Automotive Hydraulic Filters
Main Filter
JOHN DEERE GG17032672 Replacement/Interchange Spin-On Filter
Mfr # MF0058060
Zoro # G2737912
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Filter Media Glass
- Height 6.94
- Thread Size 1.5
- Filter Rating (Microns) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058060
- Zoro # G2737912
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Micron Rating | 3 |
Application | Filtration |
Filter Media | Glass |
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Weight | 2.5 |
Replaces OEM Part | GG17032672 |
Replaces OEM Brand | JOHN DEERE |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | JOHN DEERE |
Description
Main Filter MF0322235 replaces OEM GG17032672 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10 Tons Air/Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H (1ZKX9)
- MILTON INDUSTRIES DIgital Tire Gauge (S-99900)
- CURT Spade Terminals, 22-18 Wire Gauge, PK100 (59611)
- KEN-TOOL Torque Socket 19mm 100 Ft/Lb - Gray, C (30183)
- MAIN FILTER PARKER 921999 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HYDAC/HYCON 0160MA05BN Replacement/Interchange Spin-On Filter (MF0058061)
- MAIN FILTER HYDAC/HYCON 0080MA025P Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FLEETGUARD HF6177 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER SULLAIR 408107 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER IHC 1346028C1 Replacement/Interchange Spin-On Filter (MF0575543)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P171276 (P171276)
- Main Filter Automotive Hydraulic Filters