Shop All Automotive Hydraulic Filters
Main Filter
JOHN DEERE AT112393 Replacement/Interchange Spin-On Filter
Mfr # MF0575554
Zoro # G2732979
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Height 11.66
- Thread Size 1.75
- Application Filtration
- Filter Rating (Microns) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575554
- Zoro # G2732979
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 11.66 |
Thread Size | 1.75 |
Details
Filter Media | Glass |
Micron Rating | 15 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 15 |
Weight | 5.217 |
Replaces OEM Part | AT112393 |
Replaces OEM Brand | JOHN DEERE |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/15 |
Beta Ration 2 | 1000/18 |
Seal Type | Buna |
OD Top | 4.69 |
OD Bottom | 4.61 |
Burst Pressure | 783 |
Collapse Pressure | 217.6 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | JOHN DEERE |
Description
Main Filter MF0322109 replaces OEM AT112393 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 15 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 30' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Yellow (DOTC2 2 x 30-Y)
- WESTWARD Wall Charger (TT3LE86AC1G)
- QUICKCABLE Washers, Black 5/16" Stud, PK100 (6628-100B)
- EQUAL-I-ZER Equal-i-zer 95-01-9400 Socket Pin and Clip (95-01-9400)
- MAIN FILTER STAUFF SFC3525E Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER FILTER MART F74004K6B Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER CARQUEST 85688 Hydraulic Filter Replacement (MF0058764)
- MAIN FILTER FILTREC A110C25 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER CIM-TEK 70172 Replacement/Interchange Spin-On Filter (MF0058070)
- DONALDSON Duramax Filter (P170949)
- Main Filter Automotive Hydraulic Filters