Shop All Automotive Hydraulic Filters
Main Filter
JOHN DEERE AL118321 Hydraulic Filter Replacement
Mfr # MF0593108
Zoro # G2930056
product price: $51.85
/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Micron Rating 10
- Height 9.13
- Filter Media Glass
- Filter Rating (Microns) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0593108
- Zoro # G2930056
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 9.13 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Micron Rating | 10 |
Filter Media | Glass |
Filter Rating (Microns) | 10 |
Weight | 2.5 |
Replaces OEM Part | AL118321 |
Replaces OEM Brand | JOHN DEERE |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.14 |
OD Bottom | 3.14 |
Collapse Pressure | 435 |
Flow Direction | Outside-In |
ID Top | 1.66 |
OEM Replacement Brand | JOHN DEERE |
Description
Main Filter MF0593719 replaces OEM AL118321 by JOHN DEERE and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 9.13in OD Top: 3.14in OD Bottom: 3.14in ID Top: 1.66inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- MONROE Monro-Matic Plus Shock Absorber, 31542 (31542)
- BLUE SEA SYSTEMS Blue Sea 9002e e-Series Battery Switch Selector w/Alternator Field Dis (9002E)
- HALTEC Inspection Gauge, Steel, 3 in. (ATG9755)
- MAIN FILTER FLEETGUARD HF6177 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER CARQUEST 85435 Hydraulic Filter Replacement (MF0502896)
- MAIN FILTER CARQUEST 85249 Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER CATERPILLAR 363992 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER ZINGA ZAE03 Replacement/Interchange Spin-On Filter (MF0058000)
- MAIN FILTER WIX 51494 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER SCHUPP SPH94003 Replacement/Interchange Spin-On Filter (MF0410909)
- Main Filter Automotive Hydraulic Filters