Shop All Hydraulic Filters
Main Filter
INGERSOLL RAND PI420825VGHRE Replacement/Interchange Hydraulic Filter
Mfr # MF0060913
Zoro # G402497290
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060913
- Zoro # G402497290
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0368500 replaces OEM PI420825VGHRE by INGERSOLL RAND and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Height: 6.77in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Height: 6.77in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- BROAN Motor and Blower Wheel (97012041)
- POWERFLITE B95 98" Outside Length, 21/32" Top Width, 1 Ribs (B95-2)
- INTERSTATE PNEUMATICS 5/16" Reusable In-Line Hose Repair Splicer for 5/16" Polyurethane Hose (HRPZ55-00)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI117C25V, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1280, 150 micron, Outside-In (MF0575619)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25VN, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- Main Filter Hydraulic Filters