Shop All Hydraulic Filters
Main Filter
INGERSOLL RAND PI420525VGHRE Replacement/Interchange Hydraulic Filter
Mfr # MF0060871
Zoro # G402496934
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060871
- Zoro # G402496934
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0368499 replaces OEM PI420525VGHRE by INGERSOLL RAND and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Height: 3.70in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Height: 3.70in
OD Top: 1.85in
OD Bottom: 1.85in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, 25 mm Bore Dia., Ball Insert, 140 mmL (UCP205-16)
- GATES MegaCrimp Couplings (6G-8FFORX)
- BROWNING Neoprene Wrapped Belt 95% Efficient (A95)
- GLOBAL G2SC-075-B Two-Piece Clamping Collar (G2SC-075-B)
- MAIN FILTER Hydraulic Filter, replaces KUBOTA RD40161270, 10 micron, Outside-In (MF0433933)
- MAIN FILTER WIX R004100TB Replacement/Interchange Hydraulic Filter (MF0833004)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces BOLL & KIRCH P451, 25 micron, Outside-In, Cellulose (MF0066198)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9161, 25 micron, Inside-Out (MF0066022)
- Main Filter Hydraulic Filters