Shop All Automotive Hydraulic Filters
Main Filter
INGERSOLL RAND 59888990 Replacement/Interchange Spin-On Filter
Mfr # MF0411119
Zoro # G8544404
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 2.4
- Filter Rating (Microns) 3
- Thread Size 1.5
- Height 6.94
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411119
- Zoro # G8544404
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Micron Rating | 3 |
Weight | 2.4 |
Filter Rating (Microns) | 3 |
Item | Hydraulic Filter |
Application | Filtration |
Replaces OEM Part | 59888990 |
Replaces OEM Brand | INGERSOLL RAND |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44230 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | INGERSOLL RAND |
Filter Type | Spin-On |
Description
Main Filter MF0105094 replaces OEM 59888990 by INGERSOLL RAND and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON DETROIT TRUETRAC GM 10 BOLT 8.5" 30 SPLINE (913A481)
- DISCO Blk Nyln Engine Mount Ret 1/4" Hole Size 15/16" Stem PK25 (9446PK)
- BEDRUG 17-18 RIDGELINE 2PC ALLOWS FULL USE OF TRUNK BEDRUG MAT - NON LINER / SPRAY-IN (BMH17RBS)
- BALDWIN FILTERS Hydraulic Filter, Spin-On, 5-9/16 in. L (BT23525-MPG)
- MAIN FILTER HY-PRO HP75L810CB Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER DONALDSON/FBO/DCI P566920 Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER SCHROEDER M10 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DONALDSON/FBO/DCI P550148 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER TAMROCK 89559379 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER WIX 51860 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Fluid Filter, 6 x 14-1/2" (PT119-5)
- Main Filter Automotive Hydraulic Filters