Shop All Automotive Hydraulic Filters
Main Filter
IKRON HEK4930155ASSP025B17 Replacement/Interchange Spin-On Filter
Mfr # MF0058102
Zoro # G8708825
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.25
- Application Filtration
- Filter Rating (Microns) 20
- Height 7.02
- Max. Pressure (PSI) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058102
- Zoro # G8708825
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.25 |
Height | 7.02 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Micron Rating | 25 |
Max. Pressure (PSI) | 25.4 |
Weight | 2.849 |
Replaces OEM Part | HEK4930155ASSP025B17 |
Replaces OEM Brand | IKRON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
By Pass Valve Setting (PSI) | 25.4 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | IKRON |
Filter Type | Spin-On |
Description
Main Filter MF0585953 replaces OEM HEK4930155ASSP025B17 by IKRON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Power Cable, 180 in., 4-Way, 4 ga., Copper (590264)
- WALKER EXHAUST Exhaust Muffler Assembly, 53944 (53944)
- LISLE Pneumatic Fan Clutch Wrench Set (43300)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (856ASD)
- MAIN FILTER IKRON HHC01843 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER UFI ESF22NCD Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER WIX 51759 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER PARKER FA35CC25 Replacement/Interchange Spin-On Filter (MF0058007)
- MAIN FILTER STAUFF SF6611 Replacement/Interchange Spin-On Filter (MF0411064)
- MAIN FILTER HASTINGS HF738 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 7852 Hydraulic Filter Replacement (MF0058760)
- Main Filter Automotive Hydraulic Filters