Shop All Automotive Hydraulic Filters
Main Filter
IHC 222759A1 Replacement/Interchange Spin-On Filter
Mfr # MF0575528
Zoro # G2936520
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass
- Filter Rating (Microns) 5
- Thread Size 1.375
- Height 6.13
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575528
- Zoro # G2936520
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.375 |
Height | 6.13 |
Details
Filter Media | Glass |
Filter Rating (Microns) | 5 |
Item | Hydraulic Filter |
Micron Rating | 5 |
Application | Filtration |
Weight | 2.3405 |
Replaces OEM Part | 222759A1 |
Replaces OEM Brand | IHC |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | IHC |
Description
Main Filter MF0585907 replaces OEM 222759A1 by IHC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 6.130in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Impact Separator, 36 1/2 In. (T39B)
- DAYCO 82-04 Numerous Applications Heater Hose, 87617 (87617)
- BLUE MAGIC Headlight Lens Restorer, 8 Oz, Bottle, Blue (725-06)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8848-MPG (BT8848-MPG)
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER CIM-TEK 70143 Replacement/Interchange Spin-On Filter (MF0410605)
- MAIN FILTER IKRON HHC01843 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER HYDAC/HYCON 2058116 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FRAM C7260 Hydraulic Filter Replacement (MF0058400)
- MAIN FILTER PARKER 925023B Replacement/Interchange Spin-On Filter (MF0057997)
- SCHROEDER Filter Element, Microglass, 10 Microns (KZX10)
- Main Filter Automotive Hydraulic Filters