Shop All Automotive Hydraulic Filters
Main Filter
IHC 1346028C1 Replacement/Interchange Spin-On Filter
Mfr # MF0575543
Zoro # G2938377
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.375
- Application Filtration
- Micron Rating 25
- Height 8.95
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575543
- Zoro # G2938377
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.375 |
Height | 8.95 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 25 |
Filter Media | Glass |
Filter Rating (Microns) | 25 |
Weight | 3.2395 |
Replaces OEM Part | 1346028C1 |
Replaces OEM Brand | IHC |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.82 |
OD Bottom | 3.73 |
Burst Pressure | 1015 |
Collapse Pressure | 290 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
Glass | Spin-On |
OEM Replacement Brand | IHC |
Description
Main Filter MF0585910 replaces OEM 1346028C1 by IHC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Fuel Connector, 5/16 Hose, Male (1/2-20 Inverted), 1/bag (FHF-15B)
- BLACK & DECKER Compact Car Vacuum (BDH1200NVAV)
- DAYCO Auto V-Belt, Industry Number 13A0775 (17305)
- ILB GOLD Replacement For Denso, 428000-1290 Starter (428000-1290 STARTER)
- MAIN FILTER STAUFF SF6726MG Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER PALL HC7500SKT8H Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FLEETGUARD HF6557 Replacement/Interchange Spin-On Filter (MF0575544)
- MAIN FILTER WIX 51614 Replacement/Interchange Spin-On Filter (MF0058009)
- MAIN FILTER BALDWIN BT8840 Replacement/Interchange Spin-On Filter (MF0575530)
- MAIN FILTER LENZ CP75230 Replacement/Interchange Spin-On Filter (MF0057997)
- Main Filter Automotive Hydraulic Filters