Shop All Hydraulic Filter Elements
Main Filter
HYUNDAI 31MH01310 Replacement/Interchange Hydraulic Filter
Mfr # MF0896651
Zoro # G101800667
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Bottom 4.72
- ID Top 3.03
- OD Top 4.72
- Micron Rating 5
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896651
- Zoro # G101800667
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.9 |
Details
OD Bottom | 4.72 |
ID Top | 3.03 |
OD Top | 4.72 |
Micron Rating | 5 |
Seal Type | Buna |
Application | Filtration |
ID Bottom | 3.03 |
Product Media | Glass |
Weight | 2.513 |
Description
Main Filter MF0593028 replaces OEM 31MH01310 by HYUNDAI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 6
Seal Type: Buna
Height: 8.898in
OD Top: 4.724in
OD Bottom: 4.724in
ID Top: 3.031in
ID_Bottom: 3.301in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 6
Seal Type: Buna
Height: 8.898in
OD Top: 4.724in
OD Bottom: 4.724in
ID Top: 3.031in
ID_Bottom: 3.301in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1557mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1557)
- DAYTON A77 V-Belt, 79" Outside Length, 1/2" Top Width, 1 Ribs (6L186)
- SAFEWAY HYDRAULICS Hydraulic Quick Disconnect Coupler (S565-6)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 35 # of Teeth (35BS35H X 5/8)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER HYDAC/HYCON 0090R003ON Replacement/Interchange Hydraulic Filter (MF0896300)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- CLARK-RELIANCE Oil Hydraulic Filter Element (2200A3)
- Main Filter Hydraulic Filter Elements